

TSUBAKI
TSUBAKI
RS16B-1C90T
TSUBAKI TSUBAKI
Description
16BC90 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 16B-1 Chain; 90 Teeth; 1 Row of Teeth; Hardened Teeth; 742.594MM Outside Diameter; 727.8MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
RS16B-1C90T
BDI #
920906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS16B-1C90T/p/920906
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
23.944
EAN
0696223012250
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
90
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
108
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
115.54427
Long Description
Roller Chain Sprocket; 16B-1 Chain; 90 Teeth; 1 Row of Teeth; Hardened Teeth; 742.594MM Outside Diameter; 727.8MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
28.654 Inch | 727.8 Millimeter
Outside Diameter
29.236 Inch | 742.594 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh