

TSUBAKI
TSUBAKI
RS20B-1A43T
TSUBAKI TSUBAKI
Description
20BA43 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 20B-1 Chain; 43 Teeth; 1 Row of Teeth; Hardened Teeth; 452.857MM Outside Diameter; 434.96MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
RS20B-1A43T
BDI #
920920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS20B-1A43T/p/920920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
8.98
EAN
0696223013271
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
43
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
43.60744
Long Description
Roller Chain Sprocket; 20B-1 Chain; 43 Teeth; 1 Row of Teeth; Hardened Teeth; 452.857MM Outside Diameter; 434.96MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
17.829 Inch | 452.857 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
17.124 Inch | 434.96 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh