

TSUBAKI
TSUBAKI
RS25-2B12T-TK DRAWING14
TSUBAKI TSUBAKI
Description
RS25-2B12T-TK DRAWING14 ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; Minimum Plain Bore; 25-2 Chain; 12 Teeth; 2 Row of Teeth; 1.083" Outside Diameter; 0.966" Pitch Diameter; B-Hub One Side; 1/4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material
Part #
RS25-2B12T-TK DRAWING14
BDI #
25124148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS25-2B12T-TK-DRAWING14/p/25124148
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Roller Chain Sprocket
Product Specification
Minimum Plain Bore; 25-2 Chain; 12 Teeth; 2 Row of Teeth; 1.083" Outside Diameter; 0.966" Pitch Diameter; B-Hub One Side; 1/4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material
Long Description
Roller Chain Sprocket; Minimum Plain Bore; 25-2 Chain; 12 Teeth; 2 Row of Teeth; 1.083" Outside Diameter; 0.966" Pitch Diameter; B-Hub One Side; 1/4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material