

TSUBAKI
TSUBAKI
RS32B-1C48T
TSUBAKI TSUBAKI
Description
32BC48 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 805.536MM Outside Diameter; 776.72MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
RS32B-1C48T
BDI #
921115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS32B-1C48T/p/921115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
59.215
EAN
0696223016944
Product Group - BDI
M02312
Chain Size
32B-1
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
139
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
287.54893
Long Description
Roller Chain Sprocket; 32B-1 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 805.536MM Outside Diameter; 776.72MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
30.58 Inch | 776.72 Millimeter
Outside Diameter
31.714 Inch | 805.536 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh