

TSUBAKI
TSUBAKI
RS32B-1C57T
TSUBAKI TSUBAKI
Description
32BC57 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 951.23MM Outside Diameter; 922.16MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
RS32B-1C57T
BDI #
921117
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS32B-1C57T/p/921117
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
77.539
EAN
0696223016968
Product Group - BDI
M02312
Chain Size
32B-1
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
139
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
376.5275
Long Description
Roller Chain Sprocket; 32B-1 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 951.23MM Outside Diameter; 922.16MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
37.45 Inch | 951.23 Millimeter
Pitch Diameter
36.306 Inch | 922.16 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh