

TSUBAKI
TSUBAKI
RS35-1B11T-SS
TSUBAKI TSUBAKI
Description
SS35B11 ; POR SPROCKET SB 3/8IN
Roller Chain Sprocket; 35 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 1.502" Outside Diameter; 1.331" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
RS35-1B11T-SS
BDI #
914341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS35-1B11T-SS/p/914341
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.091
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
0.563
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.2
Long Description
Roller Chain Sprocket; 35 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 1.502" Outside Diameter; 1.331" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Outside Diameter
1.502 Inch | 38.151 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.331 Inch | 33.81 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh