https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
EBC
EBC
04B-1 O/L
EBC EBC
Description
04B-1 O/L CHAIN OFFSET LINK ; 04B CHAIN 0.236MM CHAIN PITCH COTTERED
Chain Link; 04B Chain Size; Cottered; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 3.988MM Roller Diameter; 2.794MM Roller Width; 0.584MM Plate Thickness; 0.584MM Plate Height; Curved; 1.854MM Pin Diameter
Part #
04B-1 O/L
BDI #
18151204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/04B-1-O-L/p/18151204
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.003
Product Group - BDI
M02122
Chain Size
04B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Weight / LBS
0.007
Long Description
Chain Link; 04B Chain Size; Cottered; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 3.988MM Roller Diameter; 2.794MM Roller Width; 0.584MM Plate Thickness; 0.584MM Plate Height; Curved; 1.854MM Pin Diameter
Chain Pitch
0.236 Inch | 6 Millimeter
Roller Width
0.11 Inch | 2.794 Millimeter
Plate Height
0.023 Inch | 0.584 Millimeter
Roller Diameter
0.157 Inch | 3.988 Millimeter
Plate Thickness
0.023 Inch | 0.584 Millimeter
Pin Diameter
0.073 Inch | 1.854 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

