

EBC
EBC
05B-1 C/L
EBC EBC
Description
05B-1 C/L CHAIN CONNECTING LINK ; 05B 0.315MM CHAIN PITCH SPRING CLIP
Chain Link; 05B Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; 0.737MM Plate Height; Curved; 2.286MM Pin Diameter
Part #
05B-1 C/L
BDI #
18151206
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/05B-1-C-L/p/18151206
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.005
Product Group - BDI
M02122
Chain Size
05B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Manufacturer Item Number
05B-1 C/L
Weight / LBS
0.011
Long Description
Chain Link; 05B Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; 0.737MM Plate Height; Curved; 2.286MM Pin Diameter
Chain Pitch
0.315 Inch | 8 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Roller Width
0.118 Inch | 2.997 Millimeter
Plate Height
0.029 Inch | 0.737 Millimeter
Roller Diameter
0.196 Inch | 4.978 Millimeter
Plate Thickness
0.029 Inch | 0.737 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh