Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06B-2CL https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
453826 Roller Chains 

MAXCO CHAIN MAXCO CHAIN

06B-2CL

Description

06B-2CL INSPIRE CONNECTING LINK ; 100/PAK

Chain Link; 06B-2 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.245MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter

Part #

06B-2CL

BDI #
453826

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MAXCO CHAIN CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.01
EAN
0821002000115
Product Group - BDI
M02122
Chain Size
06B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Inspire Series | Blast Treated Material
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Manufacturer Item Number
06B-2 CONN LINK SC
Manufacturer Internal Number
06B-2CL
Weight / LBS
0.017
Long Description
Chain Link; 06B-2 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.245MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pin Diameter
0.129 Inch | 3.277 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Roller Width
0.225 Inch | 5.715 Millimeter
Plate Thickness
0.049 Inch | 1.245 Millimeter
Plate Height
0.323 Inch | 8.204 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh