https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
TSUBAKI
TSUBAKI
100-3 RIV 10FT
TSUBAKI TSUBAKI
Description
100-3 RIV 10FT ROLLER CHAIN ; 100-3 1-1/4" PITCH RIVETED 10FT/BOX
Roller Chain; 100-3 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-3 RIV 10FT
BDI #
903612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-3-RIV-10FT/p/903612
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.53
EAN
0097039175120
Product Group - BDI
M02290
Chain Size
100-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 100-3 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Height
1.185 Inch | 30.099 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

