https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDB8aW1hZ2UvanBlZ3xhREJsTDJnek9TOHhNRFF4T0RZME1EVXhPVEU1T0M5SlRrUllXRmhEU0U1WVdGaGZORjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGEwZGM1OGQzNGIxOTJmMjMwZTc3NzQ1ZjA1MTgyNDIzMGRlMWU1MDA0OTg2ZWZmZmE0ZWFlNjc0NWFkYjFiOGI
https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDB8aW1hZ2UvanBlZ3xhREJsTDJnek9TOHhNRFF4T0RZME1EVXhPVEU1T0M5SlRrUllXRmhEU0U1WVdGaGZORjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGEwZGM1OGQzNGIxOTJmMjMwZTc3NzQ1ZjA1MTgyNDIzMGRlMWU1MDA0OTg2ZWZmZmE0ZWFlNjc0NWFkYjFiOGI
TSUBAKI
TSUBAKI
100-4 RIV 10FT
TSUBAKI TSUBAKI
Description
100-4 RIV 10FT ROLLER CHAIN ; ANSI RIV CHN 1.25 CHN PITCH 4 10FT/BOX
Roller Chain; 100-4 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-4 RIV 10FT
BDI #
903616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-4-RIV-10FT/p/903616
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.89
EAN
0097039175403
Product Group - BDI
M02290
Chain Size
100-4
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 100-4 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Height
1.185 Inch | 30.099 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

