https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFESTBMMmd3TXk4eE1EYzJPVEUxTnpFeU9ESXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1sOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58Yzg0YzhiMDg4YjM2ODExOTkxODdlNDU1ZjkyNTAwMGYzNDlhODQ3YTg2MjJhZWNlODRjMmY1MjVmYzExYzZkNQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFESTBMMmd3TXk4eE1EYzJPVEUxTnpFeU9ESXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1sOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58Yzg0YzhiMDg4YjM2ODExOTkxODdlNDU1ZjkyNTAwMGYzNDlhODQ3YTg2MjJhZWNlODRjMmY1MjVmYzExYzZkNQ
TSUBAKI
TSUBAKI
120-2 COT 10FT
TSUBAKI TSUBAKI
Description
120-2 COT 10FT ROLLER CHAIN ; 120-2 ANSI COT 1.5 CHA" PITCH 10FT/BOX
Roller Chain; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120-2 COT 10FT
BDI #
903620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120-2-COT-10FT/p/903620
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.66
EAN
0097039174826
Product Group - BDI
M02290
Chain Size
120-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

