

TSUBAKI
TSUBAKI
120-2 RIV 140P INCL C/L
TSUBAKI TSUBAKI
Description
120-2 RIV X 140P INCL C/L ROLLER CHAIN ; 120 ANSI 1.5" PITCH 2 STRAND
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120-2 RIV 140P INCL C/L
BDI #
24474611
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120-2-RIV-140P-INCL-C-L/p/24474611
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
120-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
140 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh