Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

160PCPRB https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-PCP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0MnxpbWFnZS9qcGVnfGFEa3dMMmhtWlM4NU5EY3pOREV4TnpFeE1EQTJMbXB3Wnd8OTk0YzExZTVmMzgzNmUwOWFlYWEwNGE4ZDcyYjM3YjkzODkxYzBjOTNiYmU5Yjc1YWQwNGY1MmFhNzQ0NzVlYw
18202516 Roller Chains 

MAXCO CHAIN MAXCO CHAIN

160PCPRB

Description

160 PCP RIV 10FT BOX /FT ; POR PERFECT COAT PLUS

Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Alloy Iron; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.839" Plate Height; Curved; 0.562" Pin Diameter

Part #

160PCPRB

BDI #
18202516

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MAXCO CHAIN CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
160
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Zinc Alloy Iron
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Inspire Series | Perfect Coat Plus
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://maxcochain.com
Long Description
Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Alloy Iron; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.839" Plate Height; Curved; 0.562" Pin Diameter
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
1.839 Inch | 46.711 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh