REXNORD
REXNORD
1864-BC
REXNORD REXNORD
Description
1864-BC TABLETOP CHAIN ; NON-RETURNABLE 614-90-1 /4" P SIDE FLEX
Roller Chain; 614 Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; Straight | Curved; 0.23" Pin Diameter
Part #
1864-BC
BDI #
18621212
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/1864-BC/p/18621212
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.458
EAN
0698210550134
Product Group - BDI
M00330
Chain Size
614
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Straight | Curved
Other Features
Side-Flexing | For 1864 TableTop Chains
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10131982
Weight / LBS
0.06
Long Description
Roller Chain; 614 Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; Straight | Curved; 0.23" Pin Diameter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh