

REXNORD
REXNORD
20B-2 RIV
REXNORD REXNORD
Description
20B-2 RIV ROLLER CHAIN
Roller Chain; 20B-2 Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.72MM Plate Thickness; 25.705MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
20B-2 RIV
BDI #
18621788
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/20B-2-RIV/p/18621788
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
7.264
Product Group - BDI
M02290
Chain Size
20B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20B-2 10 FT
Manufacturer Internal Number
10499510
Weight / LBS
4.83
Long Description
Roller Chain; 20B-2 Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.72MM Plate Thickness; 25.705MM Plate Height; Curved; 10.19MM Pin Diameter
Roller Width
0.77 Inch | 19.56 Millimeter
Pin Diameter
0.401 Inch | 10.19 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.186 Inch | 4.72 Millimeter
Plate Height
1.012 Inch | 25.705 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh