

MAXCO CHAIN
MAXCO CHAIN
20BOL
MAXCO CHAIN MAXCO CHAIN
Description
20BOL INSPIRE OFFSET LINK ; 10/PAK
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.521MM Plate Thickness; 26.01MM Plate Height; Curved; 10.16MM Pin Diameter
Part #
20BOL
BDI #
454198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/20BOL/p/454198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.14
EAN
0821002008722
Product Group - BDI
M02122
Chain Size
20B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Inspire Series | Blast Treated Material
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Manufacturer Item Number
20B OFFSET LINK
Manufacturer Internal Number
20BOL
Weight / LBS
0.286
Long Description
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.521MM Plate Thickness; 26.01MM Plate Height; Curved; 10.16MM Pin Diameter
Plate Height
1.024 Inch | 26.01 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.4 Inch | 10.16 Millimeter
Roller Width
0.77 Inch | 19.558 Millimeter
Plate Thickness
0.178 Inch | 4.521 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh