https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
25-2 RIV 100FT JWIS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
25-2 RIV 100FT JWIS ROLLER CHAIN ; 100FT/REL
Roller Chain; 25-2 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Alloy Steel; ANSI; 0.13" Roller Diameter; 0.122" Roller Width; 1/32" Plate Thickness; 0.237" Plate Height; Curved; 0.091" Pin Diameter
Part #
25-2 RIV 100FT JWIS
BDI #
20646003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/25-2-RIV-100FT-JWIS/p/20646003
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.078
EAN
0847648215140
Product Group - BDI
M02290
Chain Size
25-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Roller Material
Alloy Steel
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
25-2 RIV 100FT JWIS
Manufacturer Internal Number
81021514
Weight / LBS
0.17
Long Description
Roller Chain; 25-2 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Alloy Steel; ANSI; 0.13" Roller Diameter; 0.122" Roller Width; 1/32" Plate Thickness; 0.237" Plate Height; Curved; 0.091" Pin Diameter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Plate Thickness
0.031 Inch | 0.787 Millimeter
Plate Height
0.237 Inch | 6.02 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Roller Width
0.122 Inch | 3.1 Millimeter
Pin Diameter
0.091 Inch | 2.311 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

