https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTN8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNRFV3TmprNE9EVXhPVFExTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDRiNzYwNWZmZjIwMzM3NzFmYzBiMTY2ODk0YTJmYzAzYWRkZTVjMGQwYjZmNmM3MTQzNGRiYzg1ZDJiMGNhYzU
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTN8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNRFV3TmprNE9EVXhPVFExTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDRiNzYwNWZmZjIwMzM3NzFmYzBiMTY2ODk0YTJmYzAzYWRkZTVjMGQwYjZmNmM3MTQzNGRiYzg1ZDJiMGNhYzU
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
25 SC C/L JWIS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
25 SC C/L JWIS CHAIN CONNECTING LINK
Chain Link; 25 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Alloy Steel; ANSI; 0.13" Roller Diameter; 0.122" Roller Width; 1/32" Plate Thickness; 0.237" Plate Height; Curved; 0.091" Pin Diameter
Part #
25 SC C/L JWIS
BDI #
20646767
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/25-SC-C-L-JWIS/p/20646767
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.046
EAN
0847648216093
Product Group - BDI
M02122
Chain Size
25
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
25 SCCL JWIS
Manufacturer Internal Number
81021609
Weight / LBS
0.00224
Long Description
Chain Link; 25 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Alloy Steel; ANSI; 0.13" Roller Diameter; 0.122" Roller Width; 1/32" Plate Thickness; 0.237" Plate Height; Curved; 0.091" Pin Diameter
Plate Height
0.237 Inch | 6.02 Millimeter
Pin Diameter
0.091 Inch | 2.311 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.031 Inch | 0.787 Millimeter
Roller Width
0.122 Inch | 3.1 Millimeter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

