

TSUBAKI
TSUBAKI
25PC 25FT
TSUBAKI TSUBAKI
Description
25PC X 25FT POLYSTEEL ROLLER CHAIN ; 1/4" CHAIN PITCH CUT TO LENGTH 25FT
Roller Chain; 25 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Poly Steel; ANSI; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
Part #
25PC 25FT
BDI #
21558739
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/25PC-25FT/p/21558739
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
25
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Poly Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
25
Minimum Order Quantity
25
Plate Shape
Curved
Modification
Rollerless
Other Features
Polyacetal Bushing
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 25 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Poly Steel; ANSI; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Plate Height
0.23 Inch | 5.842 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh