

REXNORD
REXNORD
40B-2 RIV
REXNORD REXNORD
Description
40B-2R ; POR RIV CHAIN 3M
Roller Chain; 40B-2 Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.8MM Plate Thickness; 51.5MM Plate Height; Curved; 22.89MM Pin Diameter
Part #
40B-2 RIV
BDI #
18227532
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40B-2-RIV/p/18227532
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
13.59
Product Group - BDI
M02290
Chain Size
40B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
29.964
Long Description
Roller Chain; 40B-2 Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.8MM Plate Thickness; 51.5MM Plate Height; Curved; 22.89MM Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Roller Diameter
1.55 Inch | 39.37 Millimeter
Plate Thickness
0.346 Inch | 8.8 Millimeter
Pin Diameter
0.901 Inch | 22.89 Millimeter
Plate Height
2.028 Inch | 51.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh