

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
50-3 RIV 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
50-3 RIV 10FT ELITE ROLLER CHAIN ; 50-3 5/8" PITCH RIVETED 10FT/BOX
Roller Chain; 50-3 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
50-3 RIV 10FT ELITE
BDI #
526811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-3-RIV-10FT-ELITE/p/526811
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.953
EAN
0847648014880
Product Group - BDI
M02290
Chain Size
50-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A12T50X10FT
Manufacturer Internal Number
5001488
Weight / LBS
2.1
Long Description
Roller Chain; 50-3 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Width
0.37 Inch | 9.398 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh