

TSUBAKI
TSUBAKI
50AS RIV 5L/K-1 10FT
TSUBAKI TSUBAKI
Description
50AS RIV 5L/K-1 10FT ROLLER CHAIN ; 600SS 10FT/BOX
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
50AS RIV 5L/K-1 10FT
BDI #
22383242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50AS-RIV-5L-K-1-10FT/p/22383242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.372
EAN
0097039200976
Product Group - BDI
M02290
Chain Size
50
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
With K1 Attachment | Attachment Spacing at Every 5 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
50ASK15LRB
Weight / LBS
0.82
Long Description
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh