https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
RENOLD
RENOLD
60-2 RIV SD 10FT
RENOLD RENOLD
Description
60-2 RIV SD 10FT ROLLER CHAIN ; RIVETED TYPE 10FT/BOX 160LK
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Part #
60-2 RIV SD 10FT
BDI #
19304831
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-2-RIV-SD-10FT/p/19304831
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.09
EAN
0673766703296
Product Group - BDI
M02290
Chain Size
60-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.899
Long Description
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Plate Thickness
0.096 Inch | 2.438 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Plate Height
0.689 Inch | 17.501 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

