

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
60-3 RIV 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
60-3 RIV 10FT ELITE ROLLER CHAIN ; 10FT LG RIVETED 10FT/BOX
Roller Chain; 60-3 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 0.235" Pin Diameter
Part #
60-3 RIV 10FT ELITE
BDI #
526813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-3-RIV-10FT-ELITE/p/526813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.32
EAN
0847648014965
Product Group - BDI
M02290
Chain Size
60-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Alloy Steel
Plate Shape
Curved
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Weight / LBS
1.32
Long Description
Roller Chain; 60-3 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 0.235" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh