

REXNORD
REXNORD
843-BC
REXNORD REXNORD
Description
843-BC TABLETOP BASE CHAIN ; NON-RETURNABLE 0.5" CHAIN PITCH CS
Roller Chain; 843 Chain Size; Riveted; 1/2" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; Straight | Curved; 0.16" Pin Diameter
Part #
843-BC
BDI #
18621241
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/843-BC/p/18621241
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.218
EAN
0698210821951
Product Group - BDI
M02290
Chain Size
843
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Straight | Curved
Other Features
Straight Running | For 843 TableTop Chains
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10147842
Weight / LBS
0.02
Long Description
Roller Chain; 843 Chain Size; Riveted; 1/2" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; Straight | Curved; 0.16" Pin Diameter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh