

TSUBAKI
TSUBAKI
A2080SS RIV
TSUBAKI TSUBAKI
Description
A2080SS RIV ROLLER CHAIN ; 10FT/BOX
Roller Chain; 2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
A2080SS RIV
BDI #
904411
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A2080SS-RIV/p/904411
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
EAN
0097039187772
Product Group - BDI
M02290
Chain Size
2080
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Plate Height
0.906 Inch | 23.012 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh