Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AL422-RP https://www.bdiexpress.com/medias/INDXXXCHNXXX-2X2-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwNHxpbWFnZS9qcGVnfGFHTTJMMmcwTnk4eE1EQXlPRFUwT1RZd016TTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sZ3lYMUpXVkY5Q1RGOHpNREI0TXpBd0xtcHdad3wzZGJhNThjYmJmZTUxNThhNTA4NzM3Nzc4NjM3MjlkZGE3YzEyMDM4NDc2MTFlODBhNTljNjIzZTFlODA3Nzk0
904141 Roller Chains 

TSUBAKI TSUBAKI

AL422-RP

Description

AL422-RP CHAIN

Roller Chain; AL422 Chain Size; Riveted 2X2 Lacing; 1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.059" Plate Thickness; 0.409" Plate Height; Curved; 5/32" Pin Diameter

Part #

AL422-RP

BDI #
904141

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.11
EAN
0097039009593
Product Group - BDI
M02122
Chain Size
AL422
Basic Construction
Riveted 2X2 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; AL422 Chain Size; Riveted 2X2 Lacing; 1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.059" Plate Thickness; 0.409" Plate Height; Curved; 5/32" Pin Diameter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Height
0.409 Inch | 10.389 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.059 Inch | 1.499 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh