

TSUBAKI
TSUBAKI
AL866 RIV 20FT W/CL
TSUBAKI TSUBAKI
Description
AL866RBX20FT INCL C/L ; POR LEAF CHAIN ASSY 20FT WITH CONN LINK
Roller Chain; AL866-3 Chain Size; Riveted 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.126" Plate Thickness; 0.819" Plate Height; Curved; 0.311" Pin Diameter
Part #
AL866 RIV 20FT W/CL
BDI #
20335567
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL866-RIV-20FT-W-CL/p/20335567
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
27.211
Product Group - BDI
M02290
Chain Size
AL866-3
Basic Construction
Riveted 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
20
Minimum Order Quantity
20
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; AL866-3 Chain Size; Riveted 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.126" Plate Thickness; 0.819" Plate Height; Curved; 0.311" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.311 Inch | 7.899 Millimeter
Plate Height
0.819 Inch | 20.803 Millimeter
Plate Thickness
0.126 Inch | 3.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh