

MAXCO CHAIN
MAXCO CHAIN
BL1046HMCL
MAXCO CHAIN MAXCO CHAIN
Description
BL1046HMCL HI-MAX CONNECTING LINK ; 4/PAK
Chain Link; BL1046-2 Chain Size; Cottered 4X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.189" Plate Thickness; 1.154" Plate Height; Curved; 0.437" Pin Diameter
Part #
BL1046HMCL
BDI #
453241
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1046HMCL/p/453241
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.35
EAN
0821002038446
Product Group - BDI
M02122
Chain Size
BL1046-2
Basic Construction
Cottered 4X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Hi-Max Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Long Description
Chain Link; BL1046-2 Chain Size; Cottered 4X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.189" Plate Thickness; 1.154" Plate Height; Curved; 0.437" Pin Diameter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Plate Height
1.154 Inch | 29.312 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh