TSUBAKI
TSUBAKI
BL1246-CP
TSUBAKI TSUBAKI
Description
TSUBAKI BL1246-CP
Roller Chain; BL1246-2 Chain Size; Cottered 4X6 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 1/2" Pin Diameter
Part #
BL1246-CP
BDI #
904229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1246-CP/p/904229
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.068
Product Group - BDI
M02122
Chain Size
BL1246-2
Basic Construction
Cottered 4X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; BL1246-2 Chain Size; Cottered 4X6 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 1/2" Pin Diameter
Plate Height
1.425 Inch | 36.195 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh