MORSE INDUSTRIAL
MORSE INDUSTRIAL
BL644 50FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
BL644 50FT 799P M TO M LEAF CHAIN ; POR
Roller Chain; BL644-2 Chain Size; Riveted 4X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 1/8" Plate Thickness; 0.7" Plate Height; Curved; 0.312" Pin Diameter
Part #
BL644 50FT
BDI #
341125
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL644-50FT/p/341125
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.89
EAN
0662288466741
Product Group - BDI
M02290
Chain Size
BL644-2
Basic Construction
Riveted 4X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.89
Long Description
Roller Chain; BL644-2 Chain Size; Riveted 4X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 1/8" Plate Thickness; 0.7" Plate Height; Curved; 0.312" Pin Diameter
Plate Height
0.7 Inch | 17.78 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh