

TSUBAKI
TSUBAKI
BL646
TSUBAKI TSUBAKI
Description
PER METER - USE 21972456 FOR /FT ; POR
Roller Chain; BL646-2 Chain Size; Riveted 4X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 0.126" Plate Thickness; 0.713" Plate Height; Curved; 0.312" Pin Diameter
Part #
BL646
BDI #
20052544
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL646/p/20052544
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.001
Product Group - BDI
M02290
Chain Size
BL646-2
Basic Construction
Riveted 4X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
BL646RB
Weight / LBS
2.508
Long Description
Roller Chain; BL646-2 Chain Size; Riveted 4X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 0.126" Plate Thickness; 0.713" Plate Height; Curved; 0.312" Pin Diameter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Plate Thickness
0.126 Inch | 3.2 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh