

MAXCO CHAIN
MAXCO CHAIN
BL846 RIV HI-MAX 30FT REEL
MAXCO CHAIN MAXCO CHAIN
Description
BL846 RIV HI-MAX 30FT REEL CHAIN ; 30FT/REEL
Roller Chain; BL846-2 Chain Size; Riveted 4X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.157" Plate Thickness; 0.945" Plate Height; Curved; 3/8" Pin Diameter
Part #
BL846 RIV HI-MAX 30FT REEL
BDI #
453283
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL846-RIV-HI-MAX-30FT-REEL/p/453283
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.9
EAN
0821002040876
Product Group - BDI
M02290
Chain Size
BL846-2
Basic Construction
Riveted 4X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
30
Minimum Order Quantity
30
Plate Shape
Curved
Modification
Rollerless
Other Features
Hi-Max Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://maxcochain.com
Long Description
Roller Chain; BL846-2 Chain Size; Riveted 4X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.157" Plate Thickness; 0.945" Plate Height; Curved; 3/8" Pin Diameter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Height
0.945 Inch | 24.003 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh