

REXNORD
REXNORD
BL866 10FT/BOX
REXNORD REXNORD
Description
BL866 LEAF CHAIN ; 10FT/BOX
Roller Chain; BL866-3 Chain Size; Riveted 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.161" Plate Thickness; 0.929" Plate Height; Curved; 3/8" Pin Diameter
Part #
BL866 10FT/BOX
BDI #
18142414
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL866-10FT-BOX/p/18142414
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
BL866-3
Basic Construction
Riveted 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; BL866-3 Chain Size; Riveted 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.161" Plate Thickness; 0.929" Plate Height; Curved; 3/8" Pin Diameter
Plate Height
0.929 Inch | 23.597 Millimeter
Plate Thickness
0.161 Inch | 4.089 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh