Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C2060-HP-1-CL https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-HPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyNXxpbWFnZS9qcGVnfGFEWTJMMmd5TVM4NU5qYzJNRFUyTmprd056RTRMbXB3Wnd8NjViYjk4NzhlYzQ1YzliZDUwYzNiYzhiYWQ4ODY2MmZiZjI5NWQyMzhiN2I3YjY4ZmU4YjM2ZjBmMWZjMjc3NQ
905352 Roller Chains 

TSUBAKI TSUBAKI

C2060-HP-1-CL

Description

C2060-HP-1-CL CHAIN CONNECTING LINK ; C2060 1-1/2" CHAIN PITCH SPRING CLIP

Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.677" Plate Height; Straight; 0.33" Pin Diameter

Part #

C2060-HP-1-CL

BDI #
905352

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.059
EAN
0097039182890
Product Group - BDI
M02122
Chain Size
C2060
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Heavy Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2060HPCL
Weight / LBS
0.13
Long Description
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.677" Plate Height; Straight; 0.33" Pin Diameter
Pin Diameter
0.33 Inch | 8.382 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.677 Inch | 17.196 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh