TSUBAKI
TSUBAKI
C2122H COT 2LA2 10FT
TSUBAKI TSUBAKI
Description
C2122H COT 2LA2 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2122 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
Part #
C2122H COT 2LA2 10FT
BDI #
22380756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2122H-COT-2LA2-10FT/p/22380756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.38
EAN
0097039199010
Product Group - BDI
M02290
Chain Size
C2122
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Other Features
With A2 Attachment | Attachment Spacing at Every 2 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2122HA22LCB
Weight / LBS
5.25
Long Description
Roller Chain; C2122 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
Roller Diameter
1.75 Inch | 44.45 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Height
1.37 Inch | 34.798 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh