https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
DRIVES
DRIVES
D4160H CT C/L
DRIVES DRIVES
Description
D4160H CT C/L CONNECTING LINK
Chain Link; 4160 Chain Size; Cottered; 4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1.27" Roller Width; 0.31" Plate Thickness; 1.88" Plate Height; Straight; 0.56" Pin Diameter
Part #
D4160H CT C/L
BDI #
21916967
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D4160H-CT-C-L/p/21916967
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
EAN
0642051294368
Weight / US pound
0
Product Group - BDI
M02122
Chain Size
4160
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Small Roller
Other Features
Clip Top
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Long Description
Chain Link; 4160 Chain Size; Cottered; 4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1.27" Roller Width; 0.31" Plate Thickness; 1.88" Plate Height; Straight; 0.56" Pin Diameter
Roller Diameter
1.12 Inch | 28.448 Millimeter
Plate Thickness
0.31 Inch | 7.874 Millimeter
Pin Diameter
0.56 Inch | 14.224 Millimeter
Roller Width
1.27 Inch | 32.258 Millimeter
Plate Height
1.88 Inch | 47.752 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

