

DRIVES
DRIVES
D667XC RIV 10FT
DRIVES DRIVES
Description
D667XC RIV 10FT ROLLER CHAIN
Roller Chain; 667XC Chain Size; Riveted; 2-1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.17" Plate Thickness; 0.937" Plate Height; Straight; 0.437" Pin Diameter
Part #
D667XC RIV 10FT
BDI #
299945
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D667XC-RIV-10FT/p/299945
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151616
Weight / Kilogram
0.92
EAN
0642051015383
Product Group - BDI
M02310
Chain Size
667XC
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Pintle
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
Specialty Chain | Compression Formed Barrel on Each Pintle Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Pintle
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
D667XC 010 FT COIL
Manufacturer Internal Number
1538
Weight / LBS
2.1
Long Description
Roller Chain; 667XC Chain Size; Riveted; 2-1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.17" Plate Thickness; 0.937" Plate Height; Straight; 0.437" Pin Diameter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Thickness
0.17 Inch | 4.318 Millimeter
Plate Height
0.937 Inch | 23.8 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh