https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
PT INTERNATIONAL
PT INTERNATIONAL
E56B-1O/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E56B-1O/L CHAIN OFFSET LINK ; E-SERIES ISO
Chain Link; 56B Chain Size; Cottered; 88.9MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter
Part #
2101011202
BDI #
18124239
Details
647.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E56B-1O-L/p/18124239
Your Price
$ 647.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675176884
Product Group - BDI
M02122
Chain Size
56B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E56B-1O/L
Weight / LBS
1
Long Description
Chain Link; 56B Chain Size; Cottered; 88.9MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter
Roller Width
2.1 Inch | 53.34 Millimeter
Chain Pitch
3.5 Inch | 88.9 Millimeter
Plate Height
3.063 Inch | 77.8 Millimeter
Pin Diameter
1.351 Inch | 34.32 Millimeter
Roller Diameter
2.125 Inch | 53.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

