

TSUBAKI
TSUBAKI
MR32-1-OL
TSUBAKI TSUBAKI
Description
MR32-1-OL OFFSET LINK
Chain Link; MR32 Chain Size; Cottered; 1.15" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.45" Roller Diameter; 5/8" Roller Width; 0.06" Plate Thickness; 1/2" Plate Height; Curved; 0.175" Pin Diameter
Part #
MR32-1-OL
BDI #
904833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/MR32-1-OL/p/904833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.025
EAN
0097039838537
Product Group - BDI
M02122
Chain Size
MR32
Basic Construction
Cottered
Component
Offset Link
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; MR32 Chain Size; Cottered; 1.15" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.45" Roller Diameter; 5/8" Roller Width; 0.06" Plate Thickness; 1/2" Plate Height; Curved; 0.175" Pin Diameter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.45 Inch | 11.43 Millimeter
Chain Pitch
1.15 Inch | 29.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh