SKF
SKF
PHC 2080H-O/L
SKF SKF
Description
PHC 2080H-O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Part #
PHC 2080H-O/L
BDI #
1281417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-2080H-O-L/p/1281417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
7.88
EAN
7316573321231
Product Group - BDI
M02122
Chain Size
2080
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Heavy Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Roller Width
0.62 Inch | 15.748 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.128 Inch | 3.251 Millimeter
Plate Height
0.945 Inch | 24.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh