

TSUBAKI
TSUBAKI
RF06B LOT O/L
TSUBAKI TSUBAKI
Description
RF06B LOT O/L OFFSET LINK
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.3MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter
Part #
RF06B LOT O/L
BDI #
22380284
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF06B-LOT-O-L/p/22380284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.003
EAN
0097039673985
Product Group - BDI
M02122
Chain Size
06B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
High Speed
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Lotus Series | Pre Lubricated | Solid Roller
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RF06BLOTOL
Weight / LBS
0.007
Long Description
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.3MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter
Plate Height
0.323 Inch | 8.204 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.129 Inch | 3.277 Millimeter
Roller Width
0.225 Inch | 5.715 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh