

TSUBAKI
TSUBAKI
RF08B 20LWSK2 684P
TSUBAKI TSUBAKI
Description
RF08BWSK220L684P SPEC RIV CHAIN ; RF08 SPECIAL RIVETED CHAIN
Roller Chain; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Straight; 4.45MM Pin Diameter
Part #
RF08B 20LWSK2 684P
BDI #
22366314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF08B-20LWSK2-684P/p/22366314
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
08B
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With WSK2 Attachment | Attachment Spacing at Every 20 Link | 684 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Straight; 4.45MM Pin Diameter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Plate Thickness
0.063 Inch | 1.6 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Plate Height
0.465 Inch | 11.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh