

TSUBAKI
TSUBAKI
RS08B-SS-3-RP
TSUBAKI TSUBAKI
Description
TSUBAKI RS08B-SS-3-RP
Roller Chain; 08B-3 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; 304 Stainless Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
RS08B-SS-3-RP
BDI #
20308442
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS08B-SS-3-RP/p/20308442
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
08B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 08B-3 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; 304 Stainless Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Plate Thickness
0.063 Inch | 1.6 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Plate Height
0.465 Inch | 11.8 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh