https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnM09DOHhNREl5T0RJME56VTVNams1TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxlN2YyZjAyM2NkOWU2ZjJiZmQ4MjQ0MGY5N2Q5YTAxOTZjYWMyN2M3NTI2ODhmNDMxYzlmNjQxZjFiMWY1MDQw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnM09DOHhNREl5T0RJME56VTVNams1TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxlN2YyZjAyM2NkOWU2ZjJiZmQ4MjQ0MGY5N2Q5YTAxOTZjYWMyN2M3NTI2ODhmNDMxYzlmNjQxZjFiMWY1MDQw
TSUBAKI
TSUBAKI
RS20B-3-OL
TSUBAKI TSUBAKI
Description
RS20B-3-OL CHAIN OFFSET LINK
Chain Link; 20B-3 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
RS20B-3-OL
BDI #
904786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS20B-3-OL/p/904786
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0097039253194
Product Group - BDI
M02122
Chain Size
20B-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS20B-3OL
Weight / LBS
1
Long Description
Chain Link; 20B-3 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
Roller Width
0.77 Inch | 19.56 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
1.024 Inch | 26 Millimeter
Pin Diameter
0.401 Inch | 10.19 Millimeter
Plate Thickness
0.173 Inch | 4.394 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

