

TSUBAKI
TSUBAKI
RS24B-2 RIV 55L
TSUBAKI TSUBAKI
Description
TSUBAKI RS24B-2 RIV 55L
Roller Chain; 24B-2 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
RS24B-2 RIV 55L
BDI #
20070887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS24B-2-RIV-55L/p/20070887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
14.65
Product Group - BDI
M02290
Chain Size
24B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
55 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 24B-2 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Roller Width
1 Inch | 25.4 Millimeter
Plate Thickness
0.236 Inch | 6 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Plate Height
1.315 Inch | 33.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh