https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
DIAMOND CHAIN
DIAMOND CHAIN
RSC-60-2 SC CO LINK ; D5404
DIAMOND CHAIN DIAMOND CHAIN
Description
RSC-60-2 SC CO LINK ; D5404 ; ROLLER CHAIN CONNECTING LINK
Chain Link; S60-2 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
RSC-60-2 SC CO LINK ; D5404
BDI #
21853732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSC-60-2-SC-CO-LINK-;-D5404/p/21853732
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.047
EAN
0716647134670
Product Group - BDI
M02122
Chain Size
S60-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.103
Long Description
Chain Link; S60-2 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

