Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WDRS480-TH https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-STR-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyOXxpbWFnZS9qcGVnfGFERXhMMmczTlM4eE1ETTBPRGd3T1RZMU1ESXdOaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOVRWRkpmVjBSZk16QXdlRE13TUM1cWNHY3w5NjRhYTAyOWYyMmU3NDAyZDVkOTJiMjA5MDQ3NTIzY2Y4MTBhODFiZWI4NWVjZWE5YzA4OTM0NWZlMWJjNThi
18208439 Roller Chains 

TSUBAKI TSUBAKI

WDRS480-TH

Description

WDRS480-LB ; POR SUPER HOG WELDED STEEL CHAIN

Roller Chain; 480 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Welded Steel; ANSI; 14-1/2" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 0.88" Pin Diameter

Part #

WDRS480-TH

BDI #
18208439

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
9.07
EAN
0097039015297
Product Group - BDI
M00136
Chain Size
480
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Welded Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 480 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Welded Steel; ANSI; 14-1/2" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 0.88" Pin Diameter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Chain Pitch
8 Inch | 203.2 Millimeter
Roller Width
14.5 Inch | 368.3 Millimeter
Plate Height
2 Inch | 50.8 Millimeter
Pin Diameter
0.88 Inch | 22.352 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh