MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R16X4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R16X4 RACK GEAR ; 14-1/2PA 5/16"X5/16"X4'
16 DP Pitch; 5/16" Face Width; 5/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 1/4" Pitch Line Backing; 48" Length; Steel
Part #
R16X4
BDI #
610884
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R16X4/p/610884
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.47
EAN
0697950059679
Product Group - BDI
M02182
Pitch
16 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
R16X4
Manufacturer Internal Number
R16X4
Weight / LBS
1
Long Description
16 DP Pitch; 5/16" Face Width; 5/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 1/4" Pitch Line Backing; 48" Length; Steel
Face Width
0.313 Inch | 7.95 Millimeter
Pitch Line Backing
0.25 Inch | 6.35 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh